Overview
Mfr description
74255282 74255282 1-1/4-7X6-1/2 GR2 ZP P
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1-1/4 - 7 in
- Length6-1/2 in
- MaterialSteel
- Material GradeGrade 2
- CoatingZinc-Plated
- Fastener StandardASME B18.2.1; SAE J429
- Hex Size1-7/8 in
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data