1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74255423
1/4-20 UNC, 7" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #
11760564
MFR #
74255423
Price
$1.03
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Fasteners
Bolts
Cap Screws and Hex Bolts
Value Collection 74255423
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74255423
1/4-20 UNC, 7" Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 2 Steel, Zinc-Plated Finish, 7/16" Hex
MI ITEM #
11760564
MFR #
74255423
Mfr description
74255423 74255423 1/4-20X7 GR2 ZP PARTIA
Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1
.03
/each
Add to Cart
Specifications
Dimensions
Hex Size
7/16 in
Length
7 in
Thread Size
1/4-20 in
Details
Coating
Zinc-Plated
Fastener Standard
ASME B18.2.1; SAE J429
Material
Steel
Material Grade
Grade 2
Thread Standard
UNC
Threading
Partially Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items