Motion
74385493
3/8-16, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 21/32" ID x 3/8" OD, 4-1/8" Shank Length
Mi Item #11760621
MFR #74385493
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 21/32" ID x 3/8" OD, 4-1/8" Shank Length
Mi Item #11760621
MFR #74385493

Mfr description
74385493 74385493 3/8-16X4-1/2" 316SS EY
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Inside Eye Diameter
    21/32 in
  • Outside Eye Diameter
    3/8 in
  • Overall Length
    4-1/2 in
  • Shank Length
    4-1/8 in
  • Thread Length
    2 in
  • Thread Size
    3/8-16

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Electro Polished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Closed)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)