Motion
74385501
1/4-20, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 15/32" ID x 29/32" OD, 3-19/32" Shank Length
MI ITEM #11760622
MFR #74385501
Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 15/32" ID x 29/32" OD, 3-19/32" Shank Length
MI ITEM #11760622
MFR #74385501

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.18/each

Specifications

Dimensions

  • Inside Eye Diameter
    15/32 in
  • Outside Eye Diameter
    29/32 in
  • Overall Length
    4-1/4 in
  • Shank Length
    3-19/32 in
  • Thread Length
    2 in
  • Thread Size
    1/4-20

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Electro Polished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Closed)

Overview

Mfr description
74385501 74385501 1/4-20X4-1/4" 316SS EY
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought