Motion
74385519
5/16-18, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 1/2" ID x 1-1/8" OD, 3-1/4" Shank Length
MI ITEM #11760623
MFR #74385519
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 1/2" ID x 1-1/8" OD, 3-1/4" Shank Length
MI ITEM #11760623
MFR #74385519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.75/each

Specifications

Dimensions

  • Inside Eye Diameter
    1/2 in
  • Outside Eye Diameter
    1-1/8 in
  • Overall Length
    4-3/8 in
  • Shank Length
    3-1/4 in
  • Thread Length
    2 in
  • Thread Size
    5/16-18

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Electro Polished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Closed)

Overview

Mfr description
74385519 74385519 5/16-18X4-3/8" 316SS E
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought