Motion
74385535
1/4-20, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 15/32" ID x 3/8" OD, 4-13/16" Shank Length
MI ITEM #11760625
MFR #74385535
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 15/32" ID x 3/8" OD, 4-13/16" Shank Length
MI ITEM #11760625
MFR #74385535

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.48/each

Specifications

Dimensions

  • Inside Eye Diameter
    15/32 in
  • Outside Eye Diameter
    3/8 in
  • Overall Length
    5-3/16 in
  • Shank Length
    4-13/16 in
  • Thread Length
    2 in
  • Thread Size
    1/4-20

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Electro Polished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Closed)

Overview

Mfr description
74385535 74385535 1/4-20X5-3/16" 316SS E
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought