Motion
74385543
5/16-18, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 1/2" ID x 1-1/8" OD, 4-3/16" Shank Length
Mi Item #11760626
MFR #74385543
Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, Electropolished Finish, Stainless Steel Wire Turned Closed Eye Bolt - 2" Thread Length, 1/2" ID x 1-1/8" OD, 4-3/16" Shank Length
Mi Item #11760626
MFR #74385543

Mfr description
74385543 74385543 5/16-18X5-5/16" 316SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.33/each

Specifications

Dimensions

  • Inside Eye Diameter
    1/2 in
  • Outside Eye Diameter
    1-1/8 in
  • Overall Length
    5-5/16 in
  • Shank Length
    4-3/16 in
  • Thread Length
    2 in
  • Thread Size
    5/16-18

Details

  • Fastener Type
    Bolt
  • Finish Coating
    Electro Polished
  • Grade
    316
  • Material
    Stainless Steel
  • Product Types
    Wire Turned (Closed)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)