Motion
74421876
Schedule 80, 1/2" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11760631
MFR #74421876
List Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1/2" Diam x 2-1/2" Long Black Pipe Nipple; Threaded
MI ITEM #11760631
MFR #74421876

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.90/each for your price

Overview

Mfr description
74421876 74421876 1/2X2-1/2 BLK SCH 80 S

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    80
  • Length
    2-1/2 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought