Overview
Mfr description
74683798 74683798 10-24 X 1" RFL PK/25 P
- Machine screws without washers can be used with both flat and lock washers
- Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
- Their low head height and large diameter provide increased driving power
- Phillips drive types have a cross-shaped slot and are used with Phillips drivers
- To prevent damage to the fastener head and fastened surface, the drive design forces the driver to cam out when the fastener is sufficiently tightened
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size#10-24
- Drive TypePhillips
- MaterialSteel
- Head TypePan
- Length Measurement TypeLength Under Head
- Material GradeGrade 2
- Thread StandardUNC
- Washer TypeWithout Washer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data