Motion
74683863
#10-32 UNF, 1-1/2" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 2 Steel, Without Washer
Mi Item #11760668
MFR #74683863
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF, 1-1/2" Length Under Head Phillips Drive Machine Screw - Pan Head, Grade 2 Steel, Without Washer
Mi Item #11760668
MFR #74683863

Mfr description
74683863 74683863 10-32 X 1-1/2 RF PK/25
  • Machine screws without washers can be used with both flat and lock washers
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-32

Details

  • Drive Type
    Phillips
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNF
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)