1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 74684838
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74684838
36" x 1" x 1/4" 17-4 PH Stainless Steel Rectangular Rod, ±0.015 Width Tolerance, ±0.008 Thickness Tolerance
MI ITEM #
11760683
MFR #
74684838
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
74684838 74684838 1" X 1/4" X 3' 17-4SS
Specifications
Stainless Steel Type
17-4 PH
Length
36 in
Thickness
1/4 in
Thickness Tolerance
±0.008 in
Width Tolerance
±0.015 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data