1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 74684978
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74684978
72" x 3" x 3/8" 17-4 PH Stainless Steel Rectangular Rod, +0.062/-0.031 Width Tolerance, ±0.015 Thickness Tolerance
MI ITEM #
11760695
MFR #
74684978
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
74684978 74684978 3" X 3/8" X 6' 17-4SS
Specifications
Stainless Steel Type
17-4 PH
Length
72 in
Thickness
3/8 in
Thickness Tolerance
±0.015 in
Width Tolerance
+0.062/-0.031 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought