Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72" x 1" x 1/2" 17-4 PH Stainless Steel Rectangular Rod, ±0.015 Width Tolerance, ±0.008 Thickness Tolerance
MI ITEM #11760698
MFR #74685009

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74685009 74685009 1" X 1/2" X 6' 17-4SS

Specifications

  • Stainless Steel Type
    17-4 PH
  • Length
    72 in
  • Thickness
    1/2 in
  • Thickness Tolerance
    ±0.008 in
  • Width Tolerance
    ±0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text