1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
74685215
72" x 3" x 3/4" 17-4 PH Stainless Steel Rectangular Rod, +0.062/-0.031 Width Tolerance, ±0.020 Thickness Tolerance
MI ITEM #
11760714
MFR #
74685215
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 74685215
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
74685215
72" x 3" x 3/4" 17-4 PH Stainless Steel Rectangular Rod, +0.062/-0.031 Width Tolerance, ±0.020 Thickness Tolerance
MI ITEM #
11760714
MFR #
74685215
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
74685215 74685215 3" X 3/4" X 6' 17-4SS
Specifications
Stainless Steel Type
17-4 PH
Length
72 in
Thickness
3/4 in
Thickness Tolerance
±0.020 in
Width Tolerance
+0.062/-0.031 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought