Motion
74685660
1/4 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11760723
MFR #74685660
List Price$42.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11760723
MFR #74685660

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.98/each for your price

Overview

Mfr description
74685660 74685660 1/4" X 6' 17-4PHSS ROU

Specifications

  • Diameter
    1/4 in
  • Stainless Steel Type
    17-4 PH
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text