Motion
74685736
11/16 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11760730
MFR #74685736
List Price$93.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11/16 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11760730
MFR #74685736

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.98/each for your price

Overview

Mfr description
74685736 74685736 11/16" X 3' 17-4PHSS R

Specifications

  • Diameter
    11/16 in
  • Stainless Steel Type
    17-4 PH
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text