Motion
74685769
3/4 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11760733
MFR #74685769
List Price$233.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11760733
MFR #74685769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$233.25/each for your price

Overview

Mfr description
74685769 74685769 3/4" X 6' 17-4PHSS ROU

Specifications

  • Diameter
    3/4 in
  • Length
    72 in
  • Stainless Steel Type
    17-4 PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text