Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11760736
MFR #74685793

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74685793 74685793 7/8" X 3' 17-4PHSS ROU

Specifications

  • Diameter
    7/8 in
  • Stainless Steel Type
    17-4 PH
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text