Motion
74685868
1-1/16 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11760742
MFR #74685868
List Price$184.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/16 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11760742
MFR #74685868

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$184.93/each for your price

Overview

Mfr description
74685868 74685868 1-1/16" X 3' 17-4PHSS

Specifications

  • Diameter
    1-1/16 in
  • Stainless Steel Type
    17-4 PH
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought