Motion
74685900
1-1/8 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11760745
MFR #74685900
List Price$401.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11760745
MFR #74685900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$401.90/each for your price

Overview

Mfr description
74685900 74685900 1-1/8" X 6' 17-4PHSS R

Specifications

  • Diameter
    1-1/8 in
  • Stainless Steel Type
    17-4 PH
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text