Motion
74685926
1-3/16 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
Mi Item #11760747
MFR #74685926
Price$226.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/16 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
Mi Item #11760747
MFR #74685926

Mfr description
74685926 74685926 1-3/16" X 3' 17-4PHSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.60/each

Specifications

Dimensions

  • Diameter
    1-3/16 in
  • Length
    36 in

Details

  • Stainless Steel Type
    17-4 PH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)