Motion
74685942
1-1/4 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11760749
MFR #74685942
List Price$92.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11760749
MFR #74685942

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.60/each for your price

Overview

Mfr description
74685942 74685942 1-1/4" X 1' 17-4PHSS R

Specifications

  • Diameter
    1-1/4 in
  • Stainless Steel Type
    17-4 PH
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text