Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11760754
MFR #74686023

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
74686023 74686023 1-3/8" X 6' 17-4PHSS R

Specifications

  • Diameter
    1-3/8 in
  • Stainless Steel Type
    17-4 PH
  • Length
    72 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text