Motion
74686031
1-7/16 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11760755
MFR #74686031
List Price$110.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/16 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11760755
MFR #74686031

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.33/each for your price

Overview

Mfr description
74686031 74686031 1-7/16" X 1' 17-4PHSS

Specifications

  • Diameter
    1-7/16 in
  • Stainless Steel Type
    17-4 PH
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought