Motion
75009555
M2.5x0.45 Steel Right Hand Hex Nut;4mm Across Flats, 1.6mm High, Zinc-Plated Finish
MI ITEM #11760989
MFR #75009555
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45 Steel Right Hand Hex Nut;4mm Across Flats, 1.6mm High, Zinc-Plated Finish
MI ITEM #11760989
MFR #75009555

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
75009555 75009555 M2.5 ZINC PLT METRIC H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M2.5x0.45
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    1.60 mm
  • Type
    Hex Nut
  • Width Across Flats
    4.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Class 6
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934; ISO 4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text