Motion
75039990
Pipe Fitting - 3/4 in Pipe Size
Mi Item #11760990
MFR #75039990
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 3/4 in Pipe Size
Mi Item #11760990
MFR #75039990

Mfr description
75039990 75039990 3/4X2-1/2 BLK SCH 80 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2-1/2 in
  • Overall Length
    2.5000 in
  • Pipe Size
    3/4 in

Details

  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)