Motion
75101915
#8-32 UNC, 1-1/4" OAL, Cup Point Set Screw Grade Austenitic A2 Stainless Steel, 5/64" Key
Mi Item #11761001
MFR #75101915
Price$0.80/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 1-1/4" OAL, Cup Point Set Screw Grade Austenitic A2 Stainless Steel, 5/64" Key
Mi Item #11761001
MFR #75101915

Mfr description
75101915 75101915 8-32 X 1-1/4 STAINLESS
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/ca

Specifications

Dimensions

  • Hex Key Size
    0.0781 in
  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #8-32 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Material
    Stainless Steel
  • Material Grade
    Austenitic Grade A2
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)