Motion
75101998
1/2-20 UNF, 1/2" OAL, Cup Point Set Screw Grade Austenitic A2 Stainless Steel, 1/4" Key
Mi Item #11761009
MFR #75101998
Price$1.45/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF, 1/2" OAL, Cup Point Set Screw Grade Austenitic A2 Stainless Steel, 1/4" Key
Mi Item #11761009
MFR #75101998

Mfr description
75101998 75101998 1/2-20 X 1/2 STAINLESS
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/ca

Specifications

Dimensions

  • Hex Key Size
    0.2500 in
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    1/2-20 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F880
  • Material
    Stainless Steel
  • Material Grade
    Austenitic Grade A2
  • Point Type
    Cup
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)