Specifications
Dimensions
- Length1-1/4 in
- Length Measurement TypeLength Under Head
- Thread Size1/2-13
Details
- CoatingHot Dipped Galvanized
- Fastener StandardASTM A325
- MaterialSteel
- Material GradeA325
- Thread StandardUNC
- ThreadingFully Threaded
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)