Overview
Mfr description
75104620 75104620 1-8X2-3/4 GALV HVY HEX
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size1-8
- Length2-3/4 in
- MaterialSteel
- Material GradeA325
- CoatingHot Dipped Galvanized
- Fastener StandardASTM A325
- Length Measurement TypeLength Under Head
- ThreadingFully Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data