Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Thread, 1-3/4" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
MI ITEM #11761122
MFR #75105098

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
75105098 75105098 3/4-10X1-3/4 PLAIN HVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    3/4-10
  • Length
    1-3/4 in
  • Material
    Steel
  • Material Grade
    A490
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A490
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text