Motion
75105197
7/8-9 Thread, 2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
Mi Item #11761130
MFR #75105197
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Thread, 2" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A490
Mi Item #11761130
MFR #75105197

Mfr description
75105197 75105197 7/8-9X2 PLAIN HVY HEX
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    7/8-9

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASTM A490
  • Material
    Steel
  • Material Grade
    A490
  • Thread Standard
    UNC
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)