Motion
75105627
3/4-10 Thread, 4-3/4" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A325
Mi Item #11761173
MFR #75105627
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Thread, 4-3/4" Length Under Head, Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A325
Mi Item #11761173
MFR #75105627

Mfr description
75105627 75105627 3/4-10X4-3/4 PLAIN HVY
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4-3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/4-10

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASTM A325
  • Material
    Steel
  • Material Grade
    A325
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)