Motion
75274480
2-1/4 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11761227
MFR #75274480
List Price$849.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 3 Ft. Long
MI ITEM #11761227
MFR #75274480

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$849.33/each for your price

Overview

Mfr description
75274480 75274480 2-1/4" X 3' 17-4PHSS R

Specifications

  • Diameter
    2-1/4 in
  • Stainless Steel Type
    17-4 PH
  • Length
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought