Motion
75274506
2-3/8 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11761228
MFR #75274506
List Price$313.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8 Inch Diameter, 17-4 PH Stainless Steel Round Rod, 1 Ft. Long
MI ITEM #11761228
MFR #75274506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$313.75/each for your price

Overview

Mfr description
75274506 75274506 2-3/8" X 1' 17-4PHSS R

Specifications

  • Diameter
    2-3/8 in
  • Stainless Steel Type
    17-4 PH
  • Length
    12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought