Motion
75275784
72" x 1-1/2" x 3/16" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.006 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #11761275
MFR #75275784
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72" x 1-1/2" x 3/16" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.006 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #11761275
MFR #75275784

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
75275784 75275784 1-1/2" X 3/16" X 6' 30

Specifications

  • Stainless Steel Type
    303
  • Length
    72 in
  • Length Tolerance
    ±3 in
  • Thickness
    3/16 in
  • Thickness Tolerance
    ±0.002 in
  • Width Tolerance
    ±0.006 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought