Motion
75275883
72" x 1/2" x 1/4" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.004 Width Tolerance, ±0.002 Thickness Tolerance
Mi Item #11761282
MFR #75275883
Price$114.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72" x 1/2" x 1/4" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.004 Width Tolerance, ±0.002 Thickness Tolerance
Mi Item #11761282
MFR #75275883

Mfr description
75275883 75275883 1/2" X 1/4" X 6' 303SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.25/each

Specifications

Dimensions

  • Length
    72 in
  • Thickness
    1/4 in

Details

  • Length Tolerance
    ±3 in
  • Stainless Steel Type
    303
  • Thickness Tolerance
    ±0.002 in
  • Width Tolerance
    ±0.004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)