1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
75275990
12" x 1-3/4" x 1/4" 303 Stainless Steel Rectangular Rod, ±1 Length Tolerance, ±0.006 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761293
MFR #
75275990
List Price
$36.30
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 75275990
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75275990
12" x 1-3/4" x 1/4" 303 Stainless Steel Rectangular Rod, ±1 Length Tolerance, ±0.006 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761293
MFR #
75275990
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$36.30
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
75275990 75275990 1-3/4" X 1/4" X 1' 303
Specifications
Stainless Steel Type
303
Length
12 in
Length Tolerance
±1 in
Thickness
1/4 in
Thickness Tolerance
±0.002 in
Width Tolerance
±0.006 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought