1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 75276022
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75276022
12" x 2" x 1/4" 303 Stainless Steel Rectangular Rod, ±1 Length Tolerance, ±0.006 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761296
MFR #
75276022
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
75276022 75276022 2" X 1/4" X 1' 303SS F
Specifications
Stainless Steel Type
303
Length
12 in
Length Tolerance
±1 in
Thickness
1/4 in
Thickness Tolerance
±0.002 in
Width Tolerance
±0.006 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data