1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 75276071
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75276071
72" x 2-1/2" x 1/4" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.008 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761301
MFR #
75276071
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
75276071 75276071 2-1/2" X 1/4" X 6' 303
Specifications
Stainless Steel Type
303
Length
72 in
Length Tolerance
±3 in
Thickness
1/4 in
Thickness Tolerance
±0.002 in
Width Tolerance
±0.008 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data