1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
75284745
72" x 4" x 1/2" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.005 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761358
MFR #
75284745
List Price
$1,276.25
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 75284745
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75284745
72" x 4" x 1/2" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.005 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761358
MFR #
75284745
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$1,276.25
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
75284745 75284745 4" X 1/2" X 6' 303SS F
Specifications
Stainless Steel Type
303
Length
72 in
Length Tolerance
±3 in
Thickness
1/2 in
Thickness Tolerance
±0.002 in
Width Tolerance
±0.005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought