Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72" x 3" x 3/4" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.004 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #11761393
MFR #75285163

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
75285163 75285163 3" X 3/4" X 6' 303SS F

Specifications

  • Stainless Steel Type
    303
  • Length
    72 in
  • Length Tolerance
    ±3 in
  • Thickness
    3/4 in
  • Thickness Tolerance
    ±0.002 in
  • Width Tolerance
    ±0.004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text