1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 75285171
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75285171
12" x 4" x 3/4" 303 Stainless Steel Rectangular Rod, ±1 Length Tolerance, ±0.005 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761394
MFR #
75285171
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
75285171 75285171 4" X 3/4" X 1' 303SS F
Specifications
Stainless Steel Type
303
Length
12 in
Length Tolerance
±1 in
Thickness
3/4 in
Thickness Tolerance
±0.002 in
Width Tolerance
±0.005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data