Motion
75285387
12" x 2" x 1-1/4" 303 Stainless Steel Rectangular Rod, ±1 Length Tolerance, ±0.004 Width Tolerance, ±0.003 Thickness Tolerance
MI ITEM #11761412
MFR #75285387
List Price$301.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" x 2" x 1-1/4" 303 Stainless Steel Rectangular Rod, ±1 Length Tolerance, ±0.004 Width Tolerance, ±0.003 Thickness Tolerance
MI ITEM #11761412
MFR #75285387

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$301.03/each for your price

Overview

Mfr description
75285387 75285387 2" X 1-1/4" X 1' 303SS

Specifications

  • Stainless Steel Type
    303
  • Length
    12 in
  • Length Tolerance
    ±1 in
  • Thickness
    1-1/4 in
  • Thickness Tolerance
    ±0.003 in
  • Width Tolerance
    ±0.004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought