Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" x 3" x 1-1/4" 303 Stainless Steel Rectangular Rod, ±1 Length Tolerance, ±0.004 Width Tolerance, ±0.003 Thickness Tolerance
MI ITEM #11761414
MFR #75285411

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
75285411 75285411 3" X 1-1/4" X 1' 303SS

Specifications

  • Stainless Steel Type
    303
  • Length
    12 in
  • Length Tolerance
    ±1 in
  • Thickness
    1-1/4 in
  • Thickness Tolerance
    ±0.003 in
  • Width Tolerance
    ±0.004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text