Motion
75285452
1/4 Inch Width Across Flats, 303 Stainless Steel Hexagon Bar, 72 Inch Long
MI ITEM #11761417
MFR #75285452
Price$68.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Width Across Flats, 303 Stainless Steel Hexagon Bar, 72 Inch Long
MI ITEM #11761417
MFR #75285452

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.83/each

Specifications

Dimensions

  • Length
    72 in
  • Width Across Flats
    1/4 in

Details

  • Stainless Steel Type
    303

Overview

Mfr description
75285452 75285452 1/4' X 6' 303SS HEX BA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought