Motion
75285494
1/2 Inch Width Across Flats, 303 Stainless Steel Hexagon Bar, 72 Inch Long
Mi Item #11761421
MFR #75285494
Price$104.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Width Across Flats, 303 Stainless Steel Hexagon Bar, 72 Inch Long
Mi Item #11761421
MFR #75285494

Mfr description
75285494 75285494 1/2" X 6' 303SS HEX BA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.33/each

Specifications

Dimensions

  • Length
    72 in
  • Width Across Flats
    1/2 in

Details

  • Stainless Steel Type
    303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)