Motion
75334276
36 Inch Long x 7/8 Inch Wide x 7/8 Inch High, Square Bar, Stainless Steel Square Bar, 303 Stainless Steel
Mi Item #11761470
MFR #75334276
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Inch Long x 7/8 Inch Wide x 7/8 Inch High, Square Bar, Stainless Steel Square Bar, 303 Stainless Steel
Mi Item #11761470
MFR #75334276

Mfr description
75334276 75334276 7/8" X 3' 303SS SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in

Details

  • Stainless Steel Type
    303
  • Type
    Square Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)