Motion
75334797
1/4 Inch Thick x 2-1/2 Inch Wide, 304/304L Stainless Steel Solid Angle, 12 Inch Long
Mi Item #11761510
MFR #75334797
Price$107.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Thick x 2-1/2 Inch Wide, 304/304L Stainless Steel Solid Angle, 12 Inch Long
Mi Item #11761510
MFR #75334797

Mfr description
75334797 75334797 2-1/2" X 1/4" X 1' 304
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.80/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/4 in

Details

  • Stainless Steel Type
    304/304L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)