Motion
75335059
3-1/2 Inch Diameter, 304 Stainless Steel Circle, 3/4 Inch Thick
MI ITEM #11761525
MFR #75335059
Price$51.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2 Inch Diameter, 304 Stainless Steel Circle, 3/4 Inch Thick
MI ITEM #11761525
MFR #75335059

Mfr description
75335059 75335059 3-1/2" X 3/4" 304SS DI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.10/each

Specifications

Dimensions

  • Diameter
    3-1/2 in
  • Thickness
    3/4 in

Details

  • Stainless Steel Type
    304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)